SKU:
TFF9614843E
R174.39
Ex VAT
R200.55
Inc VAT
Product Details
Product Specification
Product Documents
These category 2 gloves are ideal for handling greasy and oily components that pose a cut risk. The nitrile foam palm coating offers excellent water and oil resistance to make handling tasks easier and safer.
Features and Benefits
• Colour-coded Green to indicate highest protection level of cut protection
• Constructed with a 13 gauge High-Performance Polyethylene for flexibility
• Strong and durable materials for an economic solution
Typical Applications
• Goods In
• Picking and packing
• Assembly
• Fabrication
Standards
• CE certified
• EN420:2003 + A1:2009
• EN388 4.5.4.2
Notes
• For maximum operator protection use in conjunction with cut-resistant sleeves (available separately)
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Green |
EAN | 5036140391819 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 5 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | Fibreglass HPPE |
Size | 10 |
UNSPSC Code | 46181536 |