SKU:
TFF9612217A
MPN:
B-5012
R1226.15
Ex VAT
R1410.07
Inc VAT
Product Details
Product Specification
Product Documents
For use in Medium risk cut areas. Black non-breathable foam Nitrile palm coating provides excellent grip when handling oily or greasy components. Additional thumb crotch protection provides addition protection in high wear areas.
Features and Benefits
• Elasticated wrist prevents the ingress of dirt and debris
• 13 gauge liner for enhanced protection
• Supplied in packs of 12 pairs for an economical bulk buy
• Wide sizing range suits all hand sizes
Standards
• CE Category II
• EN 388:2016 4.X.4.2.C.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile |
Coating Coverage | Palm Only |
Colour | Black Blue |
EAN | 5036140464681 |
ECLASS Code | 40011201 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | X |
EN388 Cut, TDM Test ISO 13997 | C |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 6 |
UNSPSC Code | 46181536 |