SKU:
KEN5944860K
R12757.68
Ex VAT
R14671.33
Inc VAT
Product Details
Product Specification
Product Documents
9 Drawer + Top Compartment
Heavy gauge steel, welded and riveted to form this extra large chest. Corrosion resistant powder coated finish provides superb durability. Locking mechanism locks all drawers as the lid is closed and each drawer has its own safety catch. Four heavy duty type carry handles with comfortable grips for easier lifting. The lid has a full width piano hinge giving extra rigidity, strength and additional security. Drawers have smooth running ball bearing drawer slides and rigid aluminium edged handles.
Drawer sizes (W x D x H):
2@ 560 x 340 x 40mm. 2@ 305 x 340 x 40mm.
2@ 560 x 340 x 65mm. 1@ 305 x 340 x 65mm.
1@ 560 x 340 x 95mm. 1@ 305 x 340 x 180mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Colour | Green |
Drawer Load Capacity | 305 x 340 x 180mm - 20 305 x 340 x 40mm - 15 305 x 340 x 65mm - 15 560 x 340 x 40mm - 15 560 x 340 x 65mm - 20 560 x 340 x 95mm - 20kg |
EAN | 5036140048881 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 155kg |
MFR Part No. | TBT4509-X |
Mobility | Heavy Duty Chest Handle |
Number of Drawers | 9 |
Overall Height | 530mm |
Overall Length | 1050mm |
Overall Width | 405mm |
Product Range | Industrial Range |
Product Type | Tool Chest |
Security | Central Locking System |
UNSPSC Code | 24112401 |
Weight | 68kg |