R532.30
Ex VAT
R612.14
Inc VAT
Product Details
Product Specification
For cutting rough grass, weeds and for general roadside and field maintenance. Lightweight with a flat blade ground on both sides. Left or right-handed use.
Blade length: 402mm. Overall length: 540mm.
Attribute | Value |
---|---|
Blade Length | 402mm |
Blade Material | Steel |
Brand | Bulldog |
EAN | 5013693016918 |
ECLASS Code | 21041090 |
Edge Type | Double Edge |
Hand Preference | Right/Left Hand |
Handle Length | 135mm |
Handle Material | Hardwood |
MFR Part No. | 1811 |
Overall Length | 537mm |
Type | Grass Hook |
UNSPSC Code | 27112006 |