R5331.41
Ex VAT
R6131.12
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for office, postroom or stores applications, the scales are designed to run on mains power or rechargeable battery (included). The large digital display is easy to read and metric or imperial readings can be selected.
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | dual reading large digital display |
Brand | Oxford |
Capacity | 15kg |
EAN | 5036140244146 |
ECLASS Code | 24221200 |
Includes | Rechargeable battery |
Length | 650mm |
Material | Plastic |
MFR Part No. | EHC-C |
Resolution | 2g |
Type | Digital Scales |
UNSPSC Code | 41111500 |
Width | 500mm |