R1096.67
Ex VAT
R1261.17
Inc VAT
Product Details
Product Specification
Matched and numbered pairs of close grained iron castings accurately machined. Precision 90° vee blocks. Supplied as a pair.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 100x40x65mm |
EAN | 5036140155145 |
Grade | 2 |
Height | 65mm |
Length | 100mm |
Material | Steel |
MFR Part No. | VB/SP/C-4 |
Type | Vee Blocks |
UNSPSC Code | 41111627 |
Vee Capacity | 56mm |
Width | 40mm |