R1660.00
Ex VAT
R1909.00
Inc VAT
Product Details
Product Specification
Used for quickly measuring the thickness of paper, film, leather and rubber, this dial thickness gauge is highly versatile. The spindle is moved using the thumb lever to allow for workpiece insertion. With an adjustable bezel, the thickness gauge also possesses measuring faces that are manufactured from high grade tool steel that has been hardened, ground and lapped for accuracy.
Features and Benefits
• With an impressive accuracy of ±0.02
• Adjustable bezel for adaptable working
• Measuring faces manufactured from high quality tool steel for durability
• Thumb lever operation for quick adjustment
Typical Applications
• Manufacturing
• Printing
Attribute | Value |
---|---|
Accuracy | +/- 0.02mm |
Additional Features | Adjustable bezel Measuring faces made of high grade tool steel, hardened, ground and lapped |
Brand | Oxford |
Display Type | Dial |
EAN | 5036140154209 |
Measuring Range | 0 - 10mm |
Resolution | 0.01mm |
System of Measurement | Metric |
UNSPSC Code | 41111607 |
Weight Each | 236g |