R901.11
Ex VAT
R1036.28
Inc VAT
Product Details
Product Specification
Product Documents
The Mini Pocket Infrared Thermometer is a new design. Checking all types of A/C and Heating Systems. Monitor performance of appliances such as refrigerator, dishwasher, freezer and ovens. Ensuring proper cooking, grilling and storage temperatures.
Features:
• Laser Pointer
• 6:1 Distance to Spot
• Measure up to 270°C/518°F
• Data Hold and Max Hold (IR-88H)
• Lock for continuous use (88H)
• Programmable alarm set-point (88H)
Attribute | Value |
---|---|
Accuracy | +/-2°°C |
Additional Features | Emissivity: 0.1~1 (adjustable) Optical Resolution: 6:1 Response Time: Less than 750ms |
Brand | Oxford |
EAN | 5036140467699 |
ECLASS Code | 27200205 |
Includes | 2 x AAA Batteries Clamshell Manual |
Range | -20° to 270°°C |
Resolution | 0.1°°C |
Size | 97 x 53 x 25mm |
UNSPSC Code | 41112212 |
Weight | 81g |