R137.78
Ex VAT
R158.45
Inc VAT
Product Details
Product Specification
Kennedy Telescopic Gauges are precision tools designed for accurate measurement of internal diameters when used with a micrometer. The gauges feature knurled satin-finish bodies that allow for positive adjustment, ensuring precise and reliable readings. The hardened and radius-ground plungers contribute to the durability and accuracy of these gauges. Ideal for a range of applications, these telescopic gauges provide versatility and ease of use in measuring internal diameters with confidence. For smaller diameter measurements, the set includes a small hole gauge, making the Kennedy Telescopic Gauges a comprehensive and essential tool for precision machining and quality control tasks.
Features and Benefits
• Knurled satin finish bodies
• Accurate measurement of the internal diameter when used with a micrometer
• Hardened and radius ground plunger
• Supplied in a size marked PVC storage wallet, with stud fastening
• Contains 1 of each size A - F inclusive
• Set range: 8 - 150mm (5/ 16" - 6")
Attribute | Value |
---|---|
Additional Features | Satin Finish |
Brand | Kennedy |
EAN | 5036140110755 |
Includes | Plastic Wallet |
Measurement Range | 54 to 90mm |
System of Measurement | Metric |
UNSPSC Code | 41111618 |