R198.89
Ex VAT
R228.72
Inc VAT
Product Details
Product Specification
Introducing the Oxford Precision Five-Digit Mid-Range Mechanical Stroke Counter, a versatile and reliable solution for a variety of commercial machines. This compact counter is designed with durability in mind, featuring a robust plastic outer case that ensures protection against everyday wear and tear. Its streamlined and compact size facilitates easy installation, making it a convenient addition to any machinery. With a five-digit display, this precision stroke counter offers accurate and efficient counting functionality. Elevate the performance of your commercial equipment with the Oxford Precision Mid-Range Mechanical Stroke Counter - a compact, durable, and dependable solution for all your counting needs.
Features and Benefits
• Tough plastic outer protects the product against wear and tear
• Five digit display
• Small size makes the product ideal for portability
• Mechanical action
Typical Applications
• Suited for use in a variety of commercial machines
Attribute | Value |
---|---|
Brand | Oxford |
Display | Manual |
EAN | 5036140154131 |
ECLASS Code | 21160109 |
Includes | Plastic Case |
Number of Digits | 5 |
Overall Height | 30mm |
Overall Length | 80mm |
Product Type | Mechanical Stroke Counter |
Range | 0 - 99,999rpm |
UNSPSC Code | 41112802 |