logo

Oxford

800x500mm GRANITE SURFACE PLATE STAND

SKU:

OXD3064100K

R8423.68

Ex VAT

R9687.23

Inc VAT

IN STOCK (17)

    Product Details

    Stand - To suit Granite Surface Plates - 306-406 and 306-386 Only
    (For surface plate size 800 x 500 x 100mm)


    Product Specification
    Attribute
    Value

    Brand

    Oxford

    Dimensions

    800x500mm

    EAN

    5036140154087

    ECLASS Code

    21170603

    Height

    650mm

    Length

    480mm

    Material

    Granite

    Type

    Accessories

    UNSPSC Code

    41114508

    Weight

    20kg

    Width

    300mm