R14595.10
Ex VAT
R16784.37
Inc VAT
Product Details
Product Specification
Accurate bases which are used for mounting sensitive measuring, mechanical and electronic equipment. Made to BS817. Supplied with UKAS calibration certificate.
Grade 0 - Laboratory Grade
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 630x400x100mm |
EAN | 5036140293274 |
ECLASS Code | 21170603 |
Grade | Grade 0 |
Height | 100mm |
Length | 630mm |
Material | Granite |
MFR Part No. | 306-384 |
Standards Met | BS817 |
Type | Surface Plate |
UNSPSC Code | 41114508 |
Weight | 90kg |
Width | 400mm |