R655.56
Ex VAT
R753.89
Inc VAT
Product Details
Product Specification
Engineer's squares are manufactured from hardened and tempered stainless steel and possess ground parallel edges to provide an exact right angle.
Features and Benefits
• Edges are ground parallel to give the square an exact right angle on both the inside and outside of the stock and blade
• Manufactured from hardened and tempered steel for maximum durability
• Available in a range of sizes to suit your needs
Typical Applications
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140227576 |
ECLASS Code | 21170207 |
Grade | B |
Includes | Case |
Length | 100mm |
Material | Stainless Steel |
Shape | Square |
Size | 100mm |
Standards Met | BS939 |
Surface Finish | Satin Chrome |
Tolerance | +/-0.030mm |
UNSPSC Code | 27111800 |