R61.11
Ex VAT
R70.28
Inc VAT
Product Details
Product Specification
With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110397 |
ECLASS Code | 27200308 |
Length | 190mm |
UNSPSC Code | 41113704 |
Voltage | 125-250V |