R699.10
Ex VAT
R803.97
Inc VAT
Product Details
Product Specification
Product Documents
Features include continuity, transistor hFE, reading/peak hold, fused current range, auto power off, overload indication, low battery indication, tilt stand/hanger.
Voltage max: 600V AC, 600V DC.
Current max: 10A DC.
Resistance max: 2MW.
Safety rating: Cat II.
Warranty: 1 year. Supplied with holster.
Attribute | Value |
---|---|
Additional Features | 1 Year Warranty |
Brand | Edison |
EAN | 5036140006034 |
Includes | holster |
Max. AC Current | 10A |
Max. AC Voltage | 600V |
Max. DC Current | 10A |
Max. DC Voltage | 600V |
MFR Part No. | DM383 |
UNSPSC Code | 41113630 |