R716.67
Ex VAT
R824.17
Inc VAT
Product Details
Product Specification
With knurled satin finish bodies providing positive adjustment of the hardened and radius ground plungers ensuring accurate measurement of the internal diameter when used with a micrometer. For smaller diameter measurements use the small hole gauge.
Features and Benefits
• Knurled satin finish bodies
• Accurate measurement of the internal diameter when used with a micrometer
• Supplied in a size marked PVC storage wallet, with stud fastening
Contents
• Contains 1 of each size A - F inclusive
• Set range: 8 - 150mm (5/16" - 6")
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140014220 |
Includes | 13-19mm (1/2 - 3/4") gauge 19-31mm (3/4 - 1.1/4") gauge 31-54mm (1.1/4 - 2.1/8") gauge 54-89mm (2.1/8 - 3.1/2") gauge 8-13mm (5/16 - 1/2") gauge 89-150mm (3.1/2 - 6") gauge PVC storage wallet |
Measurement Range | 8 to 150mm |
Number of Pieces | 6 |
Set Type | Telescopic Gauges |
System of Measurement | Imperial Metric |
UNSPSC Code | 41110000 |