R640.00
Ex VAT
R736.00
Inc VAT
Product Details
Product Specification
This universal clamp stand boasts two magnetic faces, a lever type action and a large vee structure. Complete with a large base for stability.
Features and Benefits
• Boasts two magnetic faces for multiple uses
• Large vee structure for stability
• Universal clamp for a wide variety of holding applications
Typical Applications
• Manufacturing
• Laboratories
Specifications
• Mounts: 1/4in. I/D lug, stem/spigot diameter: 1/4in. and 1/8in.
• Column height x dia.:175 x 12mm
• Crossbar length x dia.: 165 x 10mm
• Clamp ring: 6.35mm
• Magnetic pull: 50kg
• Base dimensions: 60 x 50 x 55mm
Attribute | Value |
---|---|
Additional Features | 2 Mag Stand Large Vee Lever Type Two Magnetic Faces |
Base Size | 60 x 50 x 55mm |
Brand | Oxford |
EAN | 5036140154469 |
ECLASS Code | 21020801 |
Height | 230mm |
Magnetic Pull | 50kg |
UNSPSC Code | 23152203 |