R548.89
Ex VAT
R631.22
Inc VAT
Product Details
Product Specification
Lever Switchable Universal 2 Mag Stand features two magnetic faces and large vee. Its heavy duty construction makes it ideal for workshop and general maintenance useage.
Features and Benefits
• Heavy duty construction for increased durability
• 2 magnetic faces for 4 secure posistioning
• Magnetic faces feature a pull of up to 50kg
Specifications
• Mounts: 1/4" I/D lug, stem/spigot diameter: 1/4" and 1/8"
• Column height x dia.:175 x 12mm
• Crossbar length x dia.: 165 x 10mm
• Clamp ring: 6.35mm
• Magnetic pull: 50kg
• Base dimensions: 60 x 50 x 55mm
Typical Applications
• Warehouse
• Maintenance
Attribute | Value |
---|---|
Additional Features | large vee magnetic faces (2) switchable Lever |
Base Size | 60 x 50 x 55mm |
Brand | Kennedy |
EAN | 5036140107045 |
ECLASS Code | 21020801 |
Height | 230mm |
Magnetic Pull | 50kg |
MFR Part No. | E905 |
UNSPSC Code | 23152203 |