R174.39
Ex VAT
R200.55
Inc VAT
Product Details
Product Specification
All Main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.
Medium Duty Fitment - Plain
Fitted as standard to KEN- 333-2080K.
Column: 12 x 185mm.
Cross bar: 6.3 x 150mm.
Threaded: M8 x 1.25mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107175 |
ECLASS Code | 21020801 |
Size | Column: 12 x 185mm Cross bar: 6.3 x 150mm |
Thread Size | M8 x 1.25mm |
To Suit | 1/4" I/D Lug, Stem/Spigot Dia. 5/16" |
Type | Medium Duty Fitments |
UNSPSC Code | 23152203 |