R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Product Documents
All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.
Knuckle Clamps are designed for connecting columns and crossbars.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107212 |
ECLASS Code | 21020801 |
Size | 12mmx10mm |
Thread Size | M8 x 1.25mm |
To Suit | 12mm & 10mm O/D |
Type | Stand Fitments |
UNSPSC Code | 23152203 |