R1796.67
Ex VAT
R2066.17
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy Digital Protractor offers precise angle measurement with a 360° range divided into four 90° quadrants. Its user-friendly design includes simple calibration and an intelligent display that adjusts orientation at 90° and 270° for optimal readability. The protractor features a 'V' groove on the top and bottom, facilitating easy placement on acute angled or cylindrical objects. With a convenient 3V lithium battery included, providing up to 2000 hours of use, this digital protractor is a reliable and versatile tool for professionals and enthusiasts alike, ensuring accurate angle measurements in various applications with ease and efficiency.
Features and Benefits
• Supplied with a leatherette pouch possessing a belt loop to allow you to easily transport, protect and store your product
• 'V' Groove on the top and bottom allows for easy placement on acute angled or cylindrical objects
• Supplied with a 3V Lithium battery that provides up to 2000 hours of use
• Display changes orientation at 90° and 270° to remain readable no matter the angle
• Possesses a range of a full 360° (split into 4x 90° quadrants)
Typical Applications
• Construction
• Woodworking
• Brick Laying
• DIY
Attribute | Value |
---|---|
Accuracy | 0.1°° |
Additional Features | Battery type - 3V lithium Display changes orientation at 90° and 270° 'V' groove on the top and bottom |
Brand | Kennedy |
EAN | 5036140058736 |
ECLASS Code | 21160590 |
Includes | Leatherette pouch |
Material | Aluminium |
MFR Part No. | PDV360 |
UNSPSC Code | 27111802 |