R147.78
Ex VAT
R169.95
Inc VAT
Product Details
Product Specification
Hardened and polished taper blades enclosed in a steel case. Blades are clearly marked for easy reading and are manufactured to DIN 2275.
Features and Benefits
• Hardened and polished blades for increased tool life
• Blades are clearly marked for easy readings
• Supplied in a steel case for easy storage and portability
Standards
• DIN 2275
Notes
• Blade length: (75mm/3")
• Metric: (0.05mm - 0.5mm)
• Inch: (0.0015" - 0.025")
Attribute | Value |
---|---|
Additional Features | Blades are clearly marked Hardened and polished taper blades |
Blade Length | 75mm |
Brand | Kennedy |
EAN | 5036140003255 |
Material | Steel |
Measuring Range | 0.05 - 0.50mm |
Number of Blades | 18 |
Standards Met | DIN 2275 |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111617 |
Weight Each | 53g |