R171.11
Ex VAT
R196.78
Inc VAT
Product Details
Product Specification
The Kennedy® imperial feeler gauge is manufactured with hardened and polished taper blades.
Features and Benefits
• Clearly marked blades for easy identification
• Enclosed in a steel case to keep the blades protected
Contents
• 26x blades: 0.0015in., 0.002in., 0.0025in., 0.003in., 0.004in., 0.005in., 0.006in., 0.007in., 0.008in., 0.009in., 0.010in., 0.011in., 0.012in., 0.013in., 0.014in., 0.015in., 0.016in., 0.017in., 0.018in., 0.019in., 0.020in., 0.021in., 0.022in., 0.023in., 0.024in., 0.025in.
Standards
• Manufactured to DIN 2275
Attribute | Value |
---|---|
Additional Features | Blades are clearly marked for easy identification Hardened and polished taper blades |
Brand | Kennedy |
EAN | 5036140003217 |
Material | Steel |
Number of Blades | 26 |
Standards Met | DIN 2275 |
System of Measurement | Imperial |
UNSPSC Code | 41111617 |
Weight Each | 90g |