R113.33
Ex VAT
R130.33
Inc VAT
Product Details
Product Specification
Imperial Feeler Gauges are manufactured with hardened and polished taper blades.
Features and Benefits
• Clearly marked blades for easy identification
• Enclosed in a steel case to keep the blades protected
Standards
• Manufactured to DIN 2275
Attribute | Value |
---|---|
Additional Features | Blades are clearly marked for easy identification Hardened and polished taper blades |
Brand | Kennedy |
EAN | 5036140003200 |
Material | Steel |
Number of Blades | 18 |
Standards Met | DIN 2275 |
System of Measurement | Imperial |
UNSPSC Code | 41111617 |
Weight Each | 65g |