R124.44
Ex VAT
R143.11
Inc VAT
Product Details
Product Specification
With Hardened and polished taper blades, enclosed in a steel case metric feeler blades from Kennedy are clearly marked for easy identification.
Features and Benefits
• Hardened and polished taper blades, enclosed in a steel case
• Blades are clearly marked for easy identification
Standards
• Manufactured to DIN 2275
Typical Applications
• Mechanical
• Engineering
Notes
• Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm
Attribute | Value |
---|---|
Additional Features | Blades are clearly marked for easy identification Hardened and polished taper blades |
Blade Length | 100mm |
Brand | Kennedy |
EAN | 5036140003231 |
Material | Steel |
Measuring Range | 0.05 - 1.00mm |
Number of Blades | 13 |
Standards Met | DIN 2275 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |
Weight Each | 13g |