R31.11
Ex VAT
R35.78
Inc VAT
Product Details
Product Specification
Metric feeler stock in 300mm lengths, 12·7mm wide. Rounded ends. Each piece marked with thickness and with convenient 3/16" (5mm) hole for hanging.
Attribute | Value |
---|---|
Additional Features | 12.7mm wide |
Blade Length | 300mm |
Brand | Kennedy |
EAN | 5036140112353 |
Material | Steel |
Measuring Range | 0.06mm |
Number of Blades | 1 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |