R320.00
Ex VAT
R368.00
Inc VAT
Product Details
Product Specification
Manufactured from hardened steel with a satin finish. An ideal way to quickly measure the diameter of drills and steel wire. Measures drill sizes Nos 1 - 60. Holes are marked with size and decimal equivalent of drill.
Attribute | Value |
---|---|
Additional Features | Holes are marked with size and decimal equivalent of drill |
Brand | Kennedy |
EAN | 5036140068698 |
ECLASS Code | 21170390 |
Material | Steel |
Surface Finish | Satin |
System of Measurement | Imperial |
Type | Drill Gauge |
UNSPSC Code | 41111600 |