R517.78
Ex VAT
R595.45
Inc VAT
Product Details
Product Specification
These standard wire gauges are manufactured from high grade tool steel with a satin brushed finish. Each slot is marked with the nominal size. Two part pivoting space saving design.
Features and Benefits
• Produced from high grade tool steel with a satin brushed finish
• Each slot is marked with the nominal size
• Two part pivoting space saving design
• Available in a choice of sizes (KEN5181160K: imperial 1-36SWG, KEN5181165K: metric 0.2mm-10mm)
Typical Applications
• Measuring wire diameters
Attribute | Value |
---|---|
Additional Features | Each slot is marked with the nominal size Two part pivoting space saving design |
Brand | Kennedy |
EAN | 5036140016293 |
ECLASS Code | 21170390 |
Material | Steel |
Measuring Range | 0.2 - 10mm |
Surface Finish | Brushed |
System of Measurement | Metric |
Type | Wire Gauge |
UNSPSC Code | 41111600 |
Weight Each | 140g |