R1203.33
Ex VAT
R1383.83
Inc VAT
Product Details
Product Specification
This smile dial plunger type gauge is comprised of a matt finish chromed housing and black oxidised limit hands. The product is jewelled and fitted with 1/4in. inside diameter centre back lug and a 5/16in. diameter stem.
Features and Benefits
• Limit hands are black oxidised for durability
• Matt finish chromed housing is highly resilient
• Jewelled
• Fitted with 1/4in. inside diameter centre back lug and 5/16in. diameter stem
Typical Applications
• Maintenance
Attribute | Value |
---|---|
Brand | Kennedy |
Dial Diameter | 58mm |
EAN | 5036140106697 |
ECLASS Code | 21170308 |
Reading | 0-100 |
Resolution | 0.01mm |
Travel | 10mm |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |
Weight | 440g |