R1650.00
Ex VAT
R1897.50
Inc VAT
Product Details
Product Specification
1 1/4" Diameter Dial Lever Type
Supplied with dovetail fitting and 6 and 8mm spigot. Matt finish chromed housing.
Attribute | Value |
---|---|
Brand | Oxford |
Contents | 6 and 8mm spigot Dial Test Indicator |
EAN | 5036140153905 |
ECLASS Code | 21170308 |
Measuring Range | 0 - 50mm |
Reading | 0-15-0 |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |
Weight | 170g |