R2655.68
Ex VAT
R3054.03
Inc VAT
Product Details
Product Specification
29mm 1 1/8" Dial Diameter
Suitable for rapid, accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores. For workshop and inspection use. All models have one fixed and one moving anvil and a self-adjusting centre shoe. A 'datum point' can be set by using a setting ring of a known diameter or a micrometer. ' Zero' the gauge to this datum point by rotating the bezel to align 'zero' with the indicator. To check a bore is within tolerance, the limit hands can be fixed as required. All anvils are spring loaded to expand into the bore. For accurate reading ensure the stem of the gauge is parallel to the axis of the bore. This can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. All models have inter-changeable anvils to cover a range of bore sizes.
Supplied in a tough hard case.
Type - Inch
Graduation: 0.0005"
Face Dial: 2 3/16"
Reading: 0-25-0
Travel Per Rev: 0.050"
Total Travel: 0.25"
Attribute | Value |
---|---|
Brand | Oxford |
Dial Diameter | 57mm |
EAN | 5036140154155 |
ECLASS Code | 21170308 |
System of Measurement | Inch |
Type | Dial Bore gauge |
UNSPSC Code | 41111600 |