R2421.11
Ex VAT
R2784.28
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for low-range measurements, this non-digital depth micrometer has a 63 or 100mm hardened tool steel base and satin chrome finish. Includes a 'constant force attachment' for use when fitting the interchangeable rods and supplied in a handy case.
Attribute | Value |
---|---|
Additional Features | Includes a 'constant force attachment' |
Base Size | 100mm |
Brand | Oxford |
Display Type | Analogue |
EAN | 5036140247505 |
Graduation | 0.01mm |
Measurement Range | 0 - 25mm |
Micrometer Head Feed | +/-0.004mm |
Number of Rods | 1 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |