R2514.44
Ex VAT
R2891.61
Inc VAT
Product Details
Product Specification
Product Documents
The UT220 is a 1999 count AC&DC digital clamp meter that can ensure stable performance, higher degree of safety and reliability to users. It is designed with over-load protection for all ranges, perfect for all professionals measuring currents up to 2000A.
Notes
• Battery not included
Attribute | Value |
---|---|
Additional Features | 2000 Display Count |
Brand | Oxford |
EAN | 5036140467590 |
Includes | Carrying Bag Gift Box Operating Manual |
MFR Part No. | UT220 |
UNSPSC Code | 41113637 |
Weight | 390g |