R896.87
Ex VAT
R1031.40
Inc VAT
Product Details
Product Specification
Give four types of reading - inside, outside, depth and step. Dual reading scale (metric and inch) with 14° bevelled vernier scale for reduced parallax reading error and knurled locking nut. Manufactured from hardened stainless steel for rigidity. Satin finish. Conform to DIN 862.
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | 14° bevelled vernier scale Knurled locking nut |
Brand | Oxford |
Caliper Type | Vernier Calipers |
EAN | 5036140154346 |
ECLASS Code | 21170108 |
Graduation | 0.02 |
Material | Stainless Steel |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | Depth External Internal Step |
Standards Met | DIN 862 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 143g |