R3052.22
Ex VAT
R3510.05
Inc VAT
Product Details
Product Specification
Rack covers prevent dust from fouling teeth of racks.
All measuring faces are precision ground and micro lapped for absolute inside, outside, depth and step readings.
Manufactured to DIN 862.
Attribute | Value |
---|---|
Additional Features | Rack covers |
Brand | Kennedy |
Caliper Type | Dial Calipers |
EAN | 5036140343023 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 6 in. |
Measures | Depth External Internal Step |
MFR Part No. | 50-626 KY |
Standards Met | DIN 862 |
System of Measurement | Imperial |
UNSPSC Code | 41111621 |
Weight Each | 310g |