R822.13
Ex VAT
R945.45
Inc VAT
Product Details
Product Specification
Product Documents
Modern design with a knurled thumb wheel for easy use when taking internal and external depth and step measurements.
Dual readout giving instant inch/metric conversion at the touch of a button.
Zero reset at any point, large clear display, error-free operation, fast response speed. Non-output type.
Resolution: 0.01mm/0.0005".
Extra batteries available - Order Code EDI -904-4000K.
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | Error-free operation Fast response speed Large clear display Non-output type Zero reset at any point |
Brand | Kennedy |
Caliper Type | Digital Calipers |
EAN | 5036140059542 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External Internal |
Resolution | 0.01mm |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 360g |