R3014.49
Ex VAT
R3466.66
Inc VAT
Product Details
Product Specification
Product Documents
Available in a range of sizes, this digital caliper is coolant, water and dust proof to IP67 level. It has a large LCD display, fast response speed, dual readout (mm/inch) and can be used for inside, outside, depth and step measuring. Also enables absolute and relative reading.
Extra batteries available - Order Code PAN9042505E 3V Lithium Metal cell
Attribute | Value |
---|---|
Accuracy | +/-0.02mm |
Additional Features | dual readout fast response speed large LCD display |
Brand | Kennedy |
Caliper Type | Digital Calipers |
EAN | 5036140222892 |
ECLASS Code | 21170108 |
Material | Stainless Steel |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External Internal |
MFR Part No. | 110-801-30 |
Resolution | 0.01mm |
Standards Met | IP67 |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 400g |