R2952.21
Ex VAT
R3395.04
Inc VAT
Product Details
Product Specification
Metric & Inch Reading - Graduation: 0.02mm/0.001"
Incorporating Quadri feature - gives outside, inside, depth and step readings.
Fine adjustment feature allows improved sensitivity of slider movement.
14° vernier face angle reduces parallax.
Satin chrome finish with clear easy read graduations.
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | 14° vernier face angle Clear/easy read graduations |
Brand | Kennedy |
Caliper Type | Vernier Calipers |
EAN | 5036140106901 |
ECLASS Code | 21170108 |
Graduation | 0.02 |
Material | Steel |
Measurement Range | 0 - 11 in. 0 - 280 mm |
Measures | Depth External Internal Step |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 470g |