R3106.93
Ex VAT
R3572.97
Inc VAT
Product Details
Product Specification
100% polyester with low stretch and high abrasion resistance. Suitable for use on sash windows and for all year outdoor use. UV and weather resistant and easy to handle, knot and splice. 8 plait construction.
No 4 type. 6mm x 10m.
No 8 type. 6mm x 100m.
Attribute | Value |
---|---|
Brand | Matlock |
Diameter | 6mm |
EAN | 5036140257467 |
ECLASS Code | 23179106 |
Length | 100m |
Material | Polyester |
Product Type | Polyester Sash Cord |
UNSPSC Code | 31151500 |