noscriptMatlock 8mm WIRE ROPE GRIP GALVANISED (PK-2) 840-PP0008ZP | Cromwell Tools
logo

Matlock

8mm WIRE ROPE GRIP GALVANISED (PK-2)

SKU:

MTL9785040K

MPN:

840-PP0008ZP

R49.83

Ex VAT

R57.30

Inc VAT

OUT OF STOCK

    Product Details

    A quick and effective means of making a loop or a thimble eye in wire rope. The Grip consists of U bolt, bridge and two hexagonal nuts. The U bolt should be fitted over the non load bearing tail of the loop. The bridge takes the load bearing of the loop.tighten the hex nuts equally,using a spanner or socket.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Compatible Nut/Bolt Thread Size

    M8

    EAN

    5036140068155

    Height

    33mm

    Length

    28mm

    MFR Part No.

    840-PP0008ZP

    Package Quantity

    2

    Rope Diameter

    8mm

    UNSPSC Code

    31160000