R560.55
Ex VAT
R644.63
Inc VAT
Product Details
Product Specification
Product Documents
Supplied as a 150mm x 2.5m roll, this steel packing shim is available in a range of thicknesses from 0.050mm to 0.800mm.
Features and Benefits
• Available in a variety of thicknesses to suit your needs
• Each product is supplied in a tube for ease of storage
• Manufactured from durable steel for product longevity
• Each roll is 2.5 metres long to ensure you have an ample amount for multiple applications
Typical Applications
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140249820 |
ECLASS Code | 20270290 |
Length | 2500mm |
Material | Steel |
Number of Pieces | 1 |
Thickness | 0.05mm |
UNSPSC Code | 31231400 |
Width | 150mm |