logo

Matlock

BS 5-LEVER DEADLOCK 2.5" PB

SKU:

MTL9494150K

R658.30

Ex VAT

R757.04

Inc VAT

OUT OF STOCK

    Product Details

    706
    Kitemarked to BS3621. Insurance approved sashlock, easily reversible latchbolt, five detainer mechanism. Supplied with square forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Zinc Plated

    Brand

    Matlock

    EAN

    5036140055278

    Length

    64mm

    MFR Part No.

    70064

    Product Type

    5-Lever Mortice Detainer Deadlock

    UNSPSC Code

    46171500