logo

Matlock

3-LEVER DEADLOCK 3.0" SCP

SKU:

MTL9494260K

R431.67

Ex VAT

R496.42

Inc VAT

IN STOCK (1)

    Product Details

    711
    Supplied with radius forend and strike. Supplied with two keys.


    Product Specification
    Attribute
    Value

    Body Material

    Aluminium

    Brand

    Matlock

    EAN

    5036140055384

    Length

    76mm

    MFR Part No.

    70017

    Product Type

    3-Lever Mortice Deadlock

    UNSPSC Code

    46171500