R381.11
Ex VAT
R438.28
Inc VAT
Product Details
Product Specification
Set Metric Square
Contents: 4, 5, 6, 8, 10 and 12mm Square.
Square - Metric
High grade mild steel Self colour. Available in square or rectangular sections. Metric manufactured from: BS4235 Part 1 1972 grade steel equivalent to DIN 6885.
Length: 300mm.
Other sizes available on request.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107878 |
ECLASS Code | 35011790 |
Length | 300mm |
Number of Pieces | 6 |
Type | Metric |
UNSPSC Code | 31231116 |