R112.11
Ex VAT
R128.93
Inc VAT
Product Details
Product Specification
General-purpose hook ideal for hanging baskets etc.
Attribute | Value |
---|---|
Brand | Matlock |
Diameter | 4mm |
EAN | 5036140067769 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 38mm |
Package Quantity | 10 |
Product Type | S Hooks |
UNSPSC Code | 31160000 |