R36.98
Ex VAT
R42.53
Inc VAT
Product Details
Product Specification
Product Documents
For general purpose use and in domestic situations. Supplied in pairs.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 7mm |
EAN | 5036140065000 |
Finish/Coating | Self Colour |
Length | 65mm |
Material | Stainless Steel |
MFR Part No. | 1838PP0065SC |
Product Type | Light Butt Hinges |
UNSPSC Code | 31160000 |
Width | 25mm |