R2294.55
Ex VAT
R2638.73
Inc VAT
Product Details
Product Specification
Product Documents
Fits to the outside edge of the lowest horizontal member of larger gates to support the weight when opening and closing. Complete with all fittings and large diameter (100mm) spring loaded wheel that provides smooth travel over uneven or bumpy ground. Bright zinc plated.
Overall length: 284mm.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140065369 |
Finish | Bright Zinc Plated |
MFR Part No. | 941-0000ZP |
Overall Height | 284mm |
Product Type | Spring Loaded Gate Wheel |
Size | 284mm |
Supplied With | All Fittings |
UNSPSC Code | 31160000 |