R137.78
Ex VAT
R158.45
Inc VAT
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general medium duty industrial applications.
Nylon centred Industrial black rubber tyred wheeled castors complete with needle roller bearing wheels.
Attribute | Value |
---|---|
Bolt Size | M8 |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140261297 |
ECLASS Code | 23250319 |
Fixed or Swivel | Fixed |
Fixing Hole Centres Dimensions | 77x60 80x60mm |
Fixing Plate Size | 102x87mm |
Load Capacity | 50kg |
MFR Part No. | V41Q080BLRP04 |
Mount Type | Top Plate |
Overall Height | 105mm |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Polypropylene |
With Brake | No |