Atlas Workholders

BRAKED SWIVEL PLATE 200mm RUBBER TYRE

SKU:

ATL9456264K

MPN:

945-6264

R3006.13

Ex VAT

R3457.05

Inc VAT

IN STOCK (10)

    Overview

    A range of pressed steel castors for heavy duty industrial applications. Black rubber tyred wheeled castors with ball journal bearing, suitable for towing applications.


    Product Specification
    Bolt Size
    M12
    Brand
    Atlas Workholders
    Castor Type
    Heavy Duty
    EAN
    5036140262843
    ECLASS Code
    23250319
    Fixing Hole Centres Dimensions
    105x75 105x80mm
    Fixing Plate Size
    135x110mm
    Load Capacity
    400kg
    MFR Part No.
    V52A200ARJP05
    Mount Type
    Swivel Top Plate With Brake
    Overall Height
    251mm
    Tread Width
    50mm
    Tyre Colour
    Black
    Tyre Material
    Rubber
    UNSPSC Code
    31162701
    Wheel Diameter
    200mm
    Wheel Material
    Aluminium