R396.67
Ex VAT
R456.17
Inc VAT
Product Details
Product Specification
Product Documents
A range of pressed steel, plain bearing castors for general light duty industrial or institutional applications. Available with top plate fixing and the option of total-stop brake. Grey non-marking tyred castor available in a variety of specifications and sizes to suit your needs. Constructed of nylon wheels, rubber tyres and pressed steel castors.
Features and Benefits
• Grey, non-marking rubber tyres to protect flooring
• Rubber tyres offer a slight cushioning for a smooth roll
• Also available with total stop brake to secure your load in place
Typical Applications
• Ideal for light duty applications such as industrial and institutional uses
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Garment Rails Light Apparatus Point of Sale Display |
Bolt Size | M8 |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty |
EAN | 5036140260214 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 52x52 58x58mm |
Fixing Plate Size | 76x76mm |
Load Capacity | 100kg |
MFR Part No. | V32V125TRPP02 |
Mount Type | Top Plate |
Overall Height | 155.5mm |
Product Type | Castor |
Tread Width | 27mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 125mm |
Wheel Material | Nylon |
With Brake | Yes |